{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNHX 12045 | |
Type | ST1400 | |
Grade | HB7525 | |
Tool material | Carbide | |
Feed fz per tooth | 0.13 mm | |
Insert thickness | 4.5 mm | |
for slot width ap | 8 mm | |
Chamfer width | 0.25 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 218601 ST1400 | |
EAN / GTIN | 4045197532107 | |
Manufacturer number | 218601 ST1400 |
This article |
Recommendations |
||
---|---|---|---|
SNHX 12045 neutral, Type: ST1400
on request
In stock
410 pieces in stock
from
1
Pieces
£18.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£15.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,204 pieces in stock
from
1
Pieces
£8.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,256 pieces in stock
from
1
Pieces
£10.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 |
ISO code indexable insert | SNHX 12045 | SEKA 1204 AFTN | SEKW1204-AFTN |
Insert thickness E | 4.76 mm | 4.76 mm | 4.76 mm |
Tool material | Carbide | Carbide | Carbide |
Type | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.13 mm | 0.19 mm | 0.19 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |