SZMU 080412PNRMM ST900

Article no.: 225802 ST900
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
90 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEODO
ISO code indexable insert SZMU 080412PNRMM
Type ST900
Corner radius 1.2 mm
Grade IC845
Tool material Carbide
Feed fz per tooth 0.25 mm
Number of changes/inserts 4
Geometry PNR-MM
Insert thickness E 4.76 mm
Manufacturer's designation S890 SZMU 080412PNRMM IC845
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 225802 ST900
EAN / GTIN 7291075440041
Manufacturer number 3388899

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
110
wet maximum
 
dry
 

Description

Version:

Double-sided indexable insert with 8 helical cutting edges. Special cutting edge geometry for smooth cutting to reduce power consumption during machining.

Note:

Standard application values for ae = 0.3 to 1 × D / ap max = 5.0 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart