NEODO indexable face / shoulder mill, with bore, ⌀ DC / number of effective cutting edges Z: 32/4mm

Article no.: 225760 32/4
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ DC / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEODO
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
maximum cutting depth ap max 5 mm
Overall length Ltot 32 mm
Mounting bore ⌀ 16 mm
suitable indexable insert SZ.U0804..
Manufacturer's designation S890 FSZ D032-04-16-R08
Type of product End / face mill

Identification numbers & Classifications

Article number 225760 32/4
EAN / GTIN 7291075460452
Manufacturer number 3406273

Description

Version:

Highly efficient milling system for facing and milling 90° shoulders. For roughing and pre-finishing especially of steel and cast iron materials. Cost-effective due to 8 cutting edges per indexable insert. Extremely stable embedding for the inserts in a dovetail-shaped insert seating.

Spare part:

Pack of insert screws No. 229696 3 (IP9; 2.0 Nm).

Downloads & documents

Suitable products

From the same series "NEODO" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart