{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SZ.U0804.. | |
Manufacturer's designation | S890 FSZ D100-10-32-R08 | |
Type of product | End / face mill |
Article number | 225760 100/10 | |
EAN / GTIN | 7291075440140 | |
Manufacturer number | 3388909 |
This article |
Recommendations |
||
---|---|---|---|
NEODO indexable face / shoulder mill, with bore, ⌀ DC / number of effective cutting edges Z: 100/10mm
on request
In stock
10 pieces in stock
£709.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£752.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£734.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 32 mm | 32 mm | 32 mm |
Milling application | Ramping | End milling | Corner milling |
Through-coolant | yes | yes | yes |
Cutting edge ⌀ DC | 100 mm | 100 mm | 100 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing |
Series | NEODO | Softcut® | Softcut® |