{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SZ.U0804.. | |
Manufacturer's designation | S890 FSZ D050-06-22-R08 | |
Type of product | End / face mill |
Article number | 225760 50/6 | |
EAN / GTIN | 7291075440096 | |
Manufacturer number | 3388904 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
NEODO indexable face / shoulder mill, with bore, ⌀ DC / number of effective cutting edges Z: 50/6mm
on request
In stock
19 pieces in stock
£378.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£476.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£306.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£307.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£479.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 |
Milling application | Ramping | Corner milling | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling | Corner milling |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes | yes | yes |
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |