{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
ISO code indexable insert | SZMU 080412PNTR | |
Type | GG | |
Corner radius | 1.2 mm | |
Grade | IC5100 | |
Tool material | Carbide | |
Feed fz per tooth | 0.25 mm | |
Number of changes/inserts | 4 | |
Geometry | PNTR | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | S890 SZMU 080412PNTR IC5100 | |
Type of product | Indexable insert for milling |
Article number | 225809 GG | |
EAN / GTIN | 7291075440027 | |
Manufacturer number | 3388897 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() SZMU 080412PNTR GG
on request
In stock
100 pieces in stock
£11.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
984 pieces in stock
from
1
Pieces
£9.34
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
ISO code indexable insert | SZMU 080412PNTR | SEKA 1204 AFTN |
Tool material | Carbide | Carbide |
Grade | IC5100 | HB7710 |
Type | GG | GG |
Feed fz per tooth | 0.25 | 0.15 |
Type of product | Indexable insert for milling | Indexable insert for milling |