{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
ISO code indexable insert | SZMU 080412PNRMM | |
Type | ST900 | |
Corner radius | 1.2 mm | |
Grade | IC5400 | |
Tool material | Carbide | |
Feed fz per tooth | 0.25 mm | |
Number of changes/inserts | 4 | |
Geometry | PNR-MM | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | S890 SZMU 080412PNRMM IC5400 | |
Type of product | Indexable insert for milling |
Article number | 225803 ST900 | |
EAN / GTIN | 7291075440058 | |
Manufacturer number | 3388900 |
This article |
Recommendations |
||
---|---|---|---|
SZMU 080412PNRMM, IC5400, Type: ST900
on request
In stock
300 pieces in stock
£10.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,157 pieces in stock
from
1
Pieces
£10.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
from
1
Pieces
£18.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£15.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 |
ISO code indexable insert | SZMU 080412PNRMM | SEKT 1204 AFTN | SNHX 12045 |
Insert thickness E | 4.76 mm | 4.76 mm | 4.76 mm |
Tool material | Carbide | Carbide | Carbide |
Type | ST900 | ST900 | ST900 |
Feed fz per tooth | 0.25 mm | 0.19 mm | 0.08 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |