{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 4.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 40.3 mm | |
Flute length Lc | 47 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 4,5 | |
Manufacturer number | 114030 4,5 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 4,5
on request
Not available
0 pieces in stock
US $ 1.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
901 pieces in stock
from
1
Pieces
US $ 5.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
from
1
Pieces
US $ 12.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no |
Nominal ⌀ DC | 4.5 | 4.5 | 4.5 |
Standard | DIN 338 | DIN 338 | DIN 340 |
Shank | Plain shank | Plain shank | Plain shank |
Point angle | 130 | 130 | 130 |
Type | N | W | W |
Flute length Lc | 47 | 47 | 82 |