{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 8.601 mm - 9.100 mm | |
Flute length Lc | 62 mm | |
Overhang L1 | 79 mm | |
Overall length L | 124 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 7 mm | |
Colour ring | without | |
Configurable tolerances | A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC | |
Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 160200 9 | |
EAN / GTIN | 4045197926999 | |
Manufacturer number | 160200 9 |
This article |
Recommendations |
|
---|---|---|
Hand reamer Configurable, uncoated, Nominal ⌀ DC: 9mm |
||
Number of cutting edges Z | 6 | 6 |
Overall length L | 124 mm | 124 mm |
Standard | DIN 206 B | DIN 206 B |
Flute length Lc | 62 mm | 62 mm |
Tool material | HSS | HSS |
Helix angle | 7-8 degrees | 7-8 degrees |
Application for type of drilling | for through holes | for through hole |