{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 22 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 21.201 mm - 22.200 mm | |
Flute length Lc | 107 mm | |
Overhang L1 | 135 mm | |
Overall length L | 215 mm | |
Number of cutting edges Z | 8 | |
Shank square □ | 18 mm | |
Colour ring | without | |
Configurable tolerances | A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC | |
Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 160200 22 | |
EAN / GTIN | 4045197927248 | |
Manufacturer number | 160200 22 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hand reamer Configurable, uncoated, Nominal ⌀ DC: 22mm |
||||||
Number of cutting edges Z | 8 | 8 | 8 | 8 | 8 | 8 |
Overhang L1 | 135 mm | 156 mm | 156 mm | 105 mm | 95 mm | 132 mm |
Colour ring | without | without | without | green | green | without |
Overall length L | 215 mm | 237 mm | 237 mm | 160 mm | 160 mm | 215 mm |
Standard | DIN 206 B | DIN 208 B | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 206 B |
Tool material | HSS | HSS E | HSS E | HSS | HSS | HSS |
Application for type of drilling | for through holes | for through hole | for through hole | for through holes | for blind holes | for through hole |