{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 23 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 22.201 mm - 23.200 mm | |
Flute length Lc | 107 mm | |
Overhang L1 | 135 mm | |
Overall length L | 215 mm | |
Number of cutting edges Z | 8 | |
Shank square □ | 18 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160200 23 | |
EAN / GTIN | 4045197927255 | |
Manufacturer number | 160200 23 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Hand reamer Configurable 23 mm |
||||||
Number of cutting edges Z | 8 | 4 | 8 | 8 | 8 | 8 |
Overhang L1 | 135 | 182 | 160 | 160 | 125 | 115 |
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN |
Through-coolant | no | no | no | no | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 23 | 23 | 23 | 23 | 23 | 23 |
Application for type of drilling | for through holes | for through holes | for through hole | for through hole | for through holes | for blind holes |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |