{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 3.601 mm - 4.200 mm | |
Flute length Lc | 38 mm | |
Overhang L1 | 52 mm | |
Overall length L | 76 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 3 mm | |
Colour ring | without | |
Configurable tolerances | A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC | |
Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 160200 4 | |
EAN / GTIN | 4045197926487 | |
Manufacturer number | 160200 4 |
This article |
Recommendations |
|
---|---|---|
Hand reamer Configurable, uncoated, Nominal ⌀ DC: 4mm |
||
Overhang L1 | 52 mm | 48 mm |
Overall length L | 76 mm | 76 mm |
Standard | DIN 206 B | DIN 206 B |
Shank square □ | 3 mm | 3.15 mm |
Tool material | HSS | HSS |
Helix angle | 7-8 degrees | 7-8 degrees |
Type of product | Phillips bit | Phillips bit |