• The item cannot be ordered due to missing prices.

Hand reamer Configurable, uncoated, Nominal ⌀ DC: 19mm

Article no.: 160200 19

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 206 B
  • Helix angle: 7-8
  • Through-coolant: no
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 19 mm
Coating uncoated
Tool material HSS
Standard DIN 206 B
Helix angle 7-8 degrees
Through-coolant no
Application for type of drilling for through holes
⌀ range 18.201 mm - 19.100 mm
Flute length Lc 93 mm
Overhang L1 118 mm
Overall length L 188 mm
Number of cutting edges Z 8
Shank square □ 14.5 mm
Colour ring without
Configurable tolerances A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC
Configurable qualities 6; 7; 8; 9; 10; 11; 12; 13
Type of product Phillips bit

Identification numbers & Classifications

Article number 160200 19
EAN / GTIN 4045197927125
Manufacturer number 160200 19

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

With left-hand helix 7 − 8° and long taper lead, more than 1/4 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground chamfer on the plain cutting section smooths the hole and guides the reamer.
Hand reamers finish ground to match your specifications.

Application:

For through holes (not for blind holes). Also very suitable for interrupted holes.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand reamer Configurable, uncoated, Nominal ⌀ D<sub>C</sub>: 19mm

Hand reamer Configurable, uncoated, Nominal ⌀ DC: 19mm

Number of cutting edges Z 8 8 8
Colour ring without green without
Overall length L 188 mm 150 mm 188 mm
Nominal ⌀ DC 19 mm 19 mm 19 mm
Standard DIN 206 B Manufacturer’s standard DIN 206 B
Tool material HSS HSS HSS
Type of product Phillips bit Phillips bit Phillips bit

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart