{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 60 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 58.000 mm - 60.200 mm | |
Flute length Lc | 184 mm | |
Overhang L1 | 229 mm | |
Overall length L | 367 mm | |
Number of cutting edges Z | 10 | |
Shank square □ | 49 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160200 60 | |
EAN / GTIN | 4045197927606 | |
Manufacturer number | 160200 60 |