• The item cannot be ordered due to missing prices.

Hand reamer Configurable 12 mm

Article no.: 160200 12

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 206 B
  • Helix angle: 7-8
  • Through-coolant: no
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 12 mm
Coating uncoated
Tool material HSS
Standard DIN 206 B
Helix angle 7-8 degrees
Through-coolant no
Application for type of drilling for through holes
⌀ range 11.601 mm - 12.300 mm
Flute length Lc 76 mm
Overhang L1 97 mm
Overall length L 152 mm
Number of cutting edges Z 6
Shank square □ 9 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 160200 12
EAN / GTIN 4045197927057
Manufacturer number 160200 12

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

With left-hand helix 7 − 8° and long taper lead, more than 1/4 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground chamfer on the plain cutting section smooths the hole and guides the reamer.
Hand reamers finish ground to match your specifications.

Application:

For through holes (not for blind holes). Also very suitable for interrupted holes.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart