• The item cannot be ordered due to missing prices.

Hand reamer Configurable, uncoated, Nominal ⌀ DC: 11mm

Article no.: 160200 11

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 206 B
  • Helix angle: 7-8
  • Through-coolant: no
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11 mm
Coating uncoated
Tool material HSS
Standard DIN 206 B
Helix angle 7-8 degrees
Through-coolant no
Application for type of drilling for through holes
⌀ range 10.601 mm - 11.100 mm
Flute length Lc 71 mm
Overhang L1 92 mm
Overall length L 142 mm
Number of cutting edges Z 6
Shank square □ 9 mm
Colour ring without
Configurable tolerances A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC
Configurable qualities 6; 7; 8; 9; 10; 11; 12; 13
Type of product Phillips bit

Identification numbers & Classifications

Article number 160200 11
EAN / GTIN 4045197927033
Manufacturer number 160200 11

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

With left-hand helix 7 − 8° and long taper lead, more than 1/4 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground chamfer on the plain cutting section smooths the hole and guides the reamer.
Hand reamers finish ground to match your specifications.

Application:

For through holes (not for blind holes). Also very suitable for interrupted holes.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand reamer Configurable, uncoated, Nominal ⌀ D<sub>C</sub>: 11mm

Hand reamer Configurable, uncoated, Nominal ⌀ DC: 11mm

Overhang L1 92 mm 91 mm
Colour ring without without
Standard DIN 206 B DIN 206 B
Shank square □ 9 mm 9 mm
Flute length Lc 71 mm 71 mm
Tool material HSS HSS
Application for type of drilling for through holes for through hole

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart