{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 17 mm | |
Width across flats 2 | 19 mm | |
Spanner length L | 250 mm | |
maximum ring ⌀ D1 max | 24.1 mm | |
maximum ring ⌀ D2 max | 27 mm | |
maximum ring height h1 max | 13.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 616500 17X19 | |
EAN / GTIN | 4018754021765 | |
Manufacturer number | 41071719 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, shallow cranked 17X19 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chromium-plated over nickel | chrome plated | matt chrome-plated |
Spanner length L | 250 | 184 | 270 |
Width across flats 2 | 19 | 19 | 19 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 24.1 | 26.5 | 28 |
Type of product | Spanner | Spanner | Spanner |