{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 17 mm | |
Width across flats 2 | 19 mm | |
Spanner length L | 270 mm | |
maximum ring ⌀ D1 max | 28 mm | |
maximum ring ⌀ D2 max | 29 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 17X19 | |
EAN / GTIN | 4062406220969 | |
Manufacturer number | 615600 17X19 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, deeply cranked 17X19 mm |
||
Manufacturing process | drop forged | drop forged |
Surface | matt chrome-plated | chrome plated |
Spanner length L | 270 | 184 |
Width across flats 2 | 19 | 19 |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 28 | 26.5 |
Type of product | Spanner | Spanner |