{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 13 mm | |
Width across flats 2 | 17 mm | |
Spanner length L | 245 mm | |
maximum ring ⌀ D1 max | 22 mm | |
maximum ring ⌀ D2 max | 27 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 13X17 | |
EAN / GTIN | 4062406220914 | |
Manufacturer number | 615600 13X17 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked 13X17 mm |
||||
Spanner length L | 245 | 263 | 263 | 165 |
Width across flats 1 | 13 | 13 | 13 | 13 |
Width across flats 2 | 17 | 17 | 17 | 17 |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 22 | 22 | 22 | 20.5 |
maximum ring ⌀ D2 max | 27 | 27 | 27 | 25.5 |
Type of product | Spanner | Spanner | Spanner | Spanner |