• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked, Width across flats: 7X8mm

Article no.: 615600 7X8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 7 mm
Width across flats 2 8 mm
Spanner length L 180 mm
maximum ring ⌀ D1 max 12 mm
maximum ring ⌀ D2 max 14 mm
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Ring end deep cranked yes
open ring no
Type of product Spanner

Identification numbers & Classifications

Article number 615600 7X8
EAN / GTIN 4062406220839
Manufacturer number 615600 7X8

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring ends with HT-Drive profile.

Standard:

DIN 838 / ISO 3318

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Note:

HT-Drive − the particularly close-fitting profile.
Advantage
  • Bolts are gripped on the flanks.
  • The corners are protected.
  • Longer bolt life.
  • Larger contact surfaces between bolt and tool.
  • Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked, Width across flats: 7X8mm

Double-ended ring spanner, deeply cranked, Width across flats: 7X8mm

Spanner length L 180 mm 180 mm 180 mm
Width across flats 1 7 mm 7 mm 7 mm
Width across flats 2 8 mm 8 mm 8 mm
Width across flats metric metric metric
maximum ring ⌀ D1 max 12 mm 12 mm 12 mm
maximum ring ⌀ D2 max 14 mm 14 mm 14 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart