{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 13 mm | |
Width across flats 2 | 15 mm | |
Spanner length L | 245 mm | |
maximum ring ⌀ D1 max | 22 mm | |
maximum ring ⌀ D2 max | 23 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 13X15 | |
EAN / GTIN | 4062406220907 | |
Manufacturer number | 615600 13X15 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 13X15mm |
|||
Spanner length L | 245 mm | 239 mm | 239 mm |
Width across flats 1 | 13 mm | 13 mm | 13 mm |
Width across flats 2 | 15 mm | 15 mm | 15 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 22 mm | 22 mm | 22 mm |
maximum ring ⌀ D2 max | 23 mm | 23 mm | 23 mm |
Type of product | Spanner | Spanner | Spanner |