{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 13 mm | |
Width across flats 2 | 17 mm | |
Spanner length L | 263 mm | |
maximum ring ⌀ D1 max | 22 mm | |
maximum ring ⌀ D2 max | 27 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 13X17 | |
EAN / GTIN | 4045197385420 | |
Manufacturer number | 615900 13X17 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 13X17mm |
||||
Spanner length L | 263 mm | 263 mm | 165 mm | 245 mm |
Width across flats 1 | 13 mm | 13 mm | 13 mm | 13 mm |
Width across flats 2 | 17 mm | 17 mm | 17 mm | 17 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 22 mm | 22 mm | 20.5 mm | 22 mm |
maximum ring ⌀ D2 max | 27 mm | 27 mm | 25.5 mm | 27 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |