{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 25 mm | |
Width across flats 2 | 28 mm | |
Spanner length L | 346 mm | |
maximum ring ⌀ D1 max | 36 mm | |
maximum ring ⌀ D2 max | 40 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 25X28 | |
EAN / GTIN | 4045197441690 | |
Manufacturer number | 615900 25X28 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 25X28mm |
||
Spanner length L | 346 mm | 346 mm |
Width across flats 1 | 25 mm | 25 mm |
Width across flats 2 | 28 mm | 28 mm |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 36 mm | 36 mm |
maximum ring ⌀ D2 max | 40 mm | 40 mm |
Type of product | Spanner | Spanner |