• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 24X30 mm

Article no.: 615900 24X30

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 1 24 mm
    Width across flats 2 30 mm
    Spanner length L 346 mm
    maximum ring ⌀ D1 max 36 mm
    maximum ring ⌀ D2 max 44 mm
    Surface phosphated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 615900 24X30
    EAN / GTIN 4045197385536
    Manufacturer number 615900 24X30

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With oval shaft.

    Standard:

    DIN 838 / ISO 3318

    Material:

    Chrome vanadium steel, phosphated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart