• The item cannot be ordered due to missing prices.

Double-ended ring spanner, shallow cranked, Width across flats: 21X23mm

Article no.: 616500 21X23

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 21 mm
Width across flats 2 23 mm
Spanner length L 328 mm
maximum ring ⌀ D1 max 29.8 mm
maximum ring ⌀ D2 max 32.9 mm
maximum ring height h1 max 14.5 mm
Manufacturing process drop forged
Material Chrome alloy steel
Surface chromium-plated over nickel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 616500 21X23
EAN / GTIN 4018754021819
Manufacturer number 41072123

Description

Version:

Drop-forged. With close tolerance jaw widths. Thin, flat rings for use in restricted places. With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Shallow cranked head at each end. With AS-Drive profile.

Standard:

DIN 897 / ISO 3318

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, shallow cranked, Width across flats: 21X23mm

Double-ended ring spanner, shallow cranked, Width across flats: 21X23mm

Spanner length L 328 mm 325 mm 325 mm 315 mm
Width across flats 1 21 mm 21 mm 21 mm 21 mm
Width across flats 2 23 mm 23 mm 23 mm 23 mm
Width across flats metric metric metric metric
maximum ring ⌀ D1 max 29.8 mm 32 mm 32 mm 32 mm
maximum ring ⌀ D2 max 32.9 mm 35 mm 35 mm 35 mm
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart