{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 11 mm | |
Spanner length L | 188 mm | |
maximum ring ⌀ D1 max | 14.6 mm | |
maximum ring ⌀ D2 max | 15.9 mm | |
maximum ring height h1 max | 9.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 616500 10X11 | |
EAN / GTIN | 4018754021673 | |
Manufacturer number | 41071011 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, shallow cranked, Width across flats: 10X11mm |
||
Surface | chromium-plated over nickel | chrome-plated |
Spanner length L | 188 mm | 153 mm |
Width across flats | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel |
maximum ring ⌀ D1 max | 14.6 mm | 19.4 mm |
maximum ring ⌀ D2 max | 15.9 mm | 21.4 mm |
Type of product | Spanner | Spanner |