{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 9 mm | |
Spanner length L | 179 mm | |
maximum ring ⌀ D1 max | 12.1 mm | |
maximum ring ⌀ D2 max | 13.3 mm | |
maximum ring height h1 max | 8 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 616500 8X9 | |
EAN / GTIN | 4018754021666 | |
Manufacturer number | 41070809 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, shallow cranked 8X9 mm |
|||
Surface | chromium-plated over nickel | chrome plated | matt chrome-plated |
Spanner length L | 179 | 115 | 180 |
Width across flats 1 | 8 | 8 | 8 |
Width across flats 2 | 9 | 9 | 9 |
Width across flats | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner | Spanner |