{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Width across flats 2 | 15 mm | |
Spanner length L | 219 mm | |
maximum ring ⌀ D1 max | 20.1 mm | |
maximum ring ⌀ D2 max | 21.4 mm | |
maximum ring height h1 max | 11.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 616500 14X15 | |
EAN / GTIN | 4018754021734 | |
Manufacturer number | 41071415 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, shallow cranked 14X15 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chromium-plated over nickel | chrome plated | matt chrome-plated |
Spanner length L | 219 | 159 | 245 |
Width across flats 2 | 15 | 15 | 15 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 20.1 | 21.5 | 22 |
maximum ring ⌀ D2 max | 21.4 | 23 | 23 |