{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 18 mm | |
Width across flats 2 | 19 mm | |
Spanner length L | 251 mm | |
maximum ring ⌀ D1 max | 25.5 mm | |
maximum ring ⌀ D2 max | 27 mm | |
maximum ring height h1 max | 13.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 616500 18X19 | |
EAN / GTIN | 4018754021772 | |
Manufacturer number | 41071819 |