{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 27 mm | |
Spanner length L | 376 mm | |
maximum ring ⌀ D1 max | 34.3 mm | |
maximum ring ⌀ D2 max | 38.6 mm | |
maximum ring height h1 max | 16 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 616500 24X27 | |
EAN / GTIN | 4018754021840 | |
Manufacturer number | 41072427 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, shallow cranked 24X27 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chromium-plated over nickel | chrome plated | matt chrome-plated |
Spanner length L | 376 | 258 | 330 |
Width across flats 2 | 27 | 27 | 27 |
Width across flats | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring ⌀ D1 max | 34.3 | 35 | 36 |