{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | teardrop | |
Head ⌀ | 6 mm | |
Head length | 10 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 E0610 | |
EAN / GTIN | 4062406587017 | |
Manufacturer number | 540222 E0610 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr, coated GARANT Master Uni – medium, Carbide TiAlN, Type: E0610 |
||||||
Shape description | teardrop | Teardrop | Teardrop | Teardrop | teardrop | teardrop |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide | Carbide |
Toothing grit designation | medium | fine | medium | medium | medium | medium |
Shank ⌀ | 6 mm | 3 mm | 3 mm | 3 mm | 6 mm | 6 mm |
Series | GARANT Master Uni | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z7 | Tooth configuration Z7 | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 10 mm | 10 mm | 10 mm | 9.5 mm | 10 mm | 10 mm |