{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | teardrop | |
Head ⌀ | 8 mm | |
Head length | 13 mm | |
Overall length | 53 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 E0813 | |
EAN / GTIN | 4062406587024 | |
Manufacturer number | 540222 E0813 |
This article |
Recommendations |
||
---|---|---|---|
Burr, coated GARANT Master Uni – medium, Carbide TiAlN, Type: E0813 |
|||
Overall length | 53 mm | 60 mm | 53 mm |
Head ⌀ | 8 mm | 8 mm | 8 mm |
Type of cut | Unequal toothing | staggered teeth | Unequal toothing |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Series | GARANT Master Uni | Tooth configuration Z7 | GARANT Master Uni |
Type of product | Burr | Burr | Burr |
Head length | 13 mm | 15 mm | 13 mm |