{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | round arch | |
Head ⌀ | 16 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 F1630 | |
EAN / GTIN | 4062406586942 | |
Manufacturer number | 540222 F1630 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Burr, coated GARANT Master Uni – medium F1630 |
||||
Shape description | round arch | round arch | Rundbøjning | round arch |
Overall length | 70 | 70 | 75 | 70 |
Head ⌀ | 16 | 16 | 16 | 16 |
Toothing grit designation | medium | very coarse (NF/Alu) | medium | medium |
Shank ⌀ | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr |
Head length | 30 | 30 | 30 | 30 |