{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | Cylindrical, without end cut | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 A1225 | |
EAN / GTIN | 4062406586690 | |
Manufacturer number | 540222 A1225 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Burr, coated GARANT Master Uni – medium A1225 |
|||||
Shape description | Cylindrical, without end cut | Cylindrical without end cut | Cylindrical without end cut | Cylindrical without end cut | Cylindrical, without end cut |
Overall length | 65 | 65 | 65 | 70 | 65 |
Head ⌀ | 12 | 12 | 12 | 12 | 12 |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 25 | 25 | 25 | 25 | 25 |