{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | round arch | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 F1225 | |
EAN / GTIN | 4062406586935 | |
Manufacturer number | 540222 F1225 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Burr, coated GARANT Master Uni – medium, Carbide TiAlN, Type: F1225 |
||||||||
Overall length | 65 mm | 65 mm | 65 mm | 65 mm | 70 mm | 70 mm | 70 mm | 65 mm |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12.7 mm | 12.7 mm | 12 mm |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Toothing grit designation | medium | very fine | coarse | very coarse (NF/Alu) | medium | coarse | coarse | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |