{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | round arch | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 F0820 | |
EAN / GTIN | 4062406586911 | |
Manufacturer number | 540222 F0820 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr, coated GARANT Master Uni – medium, Carbide TiAlN, Type: F0820 |
||||||
Shape description | round arch | Round arch | Round arch | round arch | round arch | round arch |
Overall length | 60 mm | 60 mm | 65 mm | 65 mm | 65 mm | 60 mm |
Head ⌀ | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide | Carbide | Carbide |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |