{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | Pointed arch | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 G1225 | |
EAN / GTIN | 4062406586881 | |
Manufacturer number | 540222 G1225 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Burr, coated GARANT Master Uni – medium G1225 |
||||
Shape description | Pointed arch | Pointed arch | Pointed arch | Pointed arch |
Overall length | 65 | 65 | 65 | 65 |
Head ⌀ | 12 | 12 | 12 | 12 |
Tool material | Carbide TiAlN | Carbide | Carbide | Carbide |
Toothing grit designation | medium | fine | coarse | medium |
Shank ⌀ | 6 | 6 | 6 | 6 |
Type of product | Burr | Burr | Burr | Burr |