{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | E0610 | |
Shape description | teardrop | |
Head ⌀ | 6 mm | |
Head length | 10 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540750 E0610 | |
EAN / GTIN | 4045197967336 | |
Manufacturer number | 540750 E0610 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr Z7 − medium, diamond cut, Carbide, Type: E0610 |
||||||
Shape description | teardrop | Teardrop | Teardrop | Teardrop | teardrop | teardrop |
Head ⌀ | 6 mm | 6 mm | 6 mm | 6.3 mm | 6 mm | 6 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Toothing grit designation | medium | fine | medium | medium | medium | medium |
Shank ⌀ | 6 mm | 3 mm | 3 mm | 3 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 10 mm | 10 mm | 10 mm | 9.5 mm | 10 mm | 10 mm |