• The item cannot be ordered due to missing prices.

HSS-E jobber drill, TiAlN, ⌀ DC h8: 3mm

Article no.: 114500 3

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 3 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 28.5 mm
Flute length Lc 33 mm
Overall length L 61 mm
Shank ⌀ Ds 3 mm
Feed f in stainless steel > 900 N/mm2 0.02 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 114500 3
EAN / GTIN 4045197019752
Manufacturer number 114500 3

Application Table

Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
12
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Strengthened core taper.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-E jobber drill, TiAlN, ⌀ D<sub>C</sub> h8: 3mm

HSS-E jobber drill, TiAlN, ⌀ DC h8: 3mm

Number of cutting edges Z 2 2 2 2 2 2
Coating TiAlN uncoated uncoated TiAlN uncoated uncoated
Through-coolant no no no no no no
Nominal ⌀ DC 3 mm 3 mm 3 mm 3 mm 3 mm 3 mm
Point angle 130 degrees 130 degrees 135 degrees 135 degrees 135 degrees 135 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Flute length Lc 33 mm 33 mm 33 mm 33 mm 11 mm 11 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart