{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.2 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 31.2 mm | |
Flute length Lc | 36 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 3.2 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 3,2 | |
EAN / GTIN | 4045197019776 | |
Manufacturer number | 114500 3,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 3,2mm |
||||||
Colour ring | blue | red | without | blue | without | without |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 1897 | DIN 1897 |
Tool material | HSS E | HSS E | HSS E | HSS Co 8 | HSS | HSS |
recommended maximum drilling depth L2 | 31.2 mm | 31.2 mm | 31.2 mm | 31.2 mm | 7.2 mm | 7.2 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |