{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.6 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 63.6 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 7.6 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 7,6 | |
EAN / GTIN | 4045197020215 | |
Manufacturer number | 114500 7,6 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 7,6mm |
||||||||
Coating | TiAlN | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN | TiAlN |
Colour ring | blue | yellow | red | without | without | blue | green | green |
Overall length L | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS E | HSS E | HSS E | HSS Co 8 | HSS E | HSS E PM |
Flute length Lc | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Shank ⌀ Ds | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm |