{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.5 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 82.3 mm | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.13 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 12,5 | |
EAN / GTIN | 4045197020567 | |
Manufacturer number | 114500 12,5 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 12,5mm |
|||||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | uncoated | uncoated | uncoated | uncoated | TiAlN | uncoated | TiAlN | TiAlN |
Colour ring | blue | yellow | red | without | without | blue | without | green | green |
Through-coolant | no | no | no | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS E | HSS E | HSS E | HSS Co 8 | HSS E | HSS E | HSS E PM |
recommended maximum drilling depth L2 | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm |