• The item cannot be ordered due to missing prices.

HSS-E jobber drill, TiAlN, ⌀ DC h8: 10,2mm

Article no.: 114500 10,2

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.2 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 71.7 mm
Flute length Lc 87 mm
Overall length L 133 mm
Shank ⌀ Ds 10.2 mm
Feed f in stainless steel > 900 N/mm2 0.09 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 114500 10,2
EAN / GTIN 4045197020475
Manufacturer number 114500 10,2

Application Table

Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
12
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Strengthened core taper.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart