{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.7 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 29 mm | |
Flute length Lc | 33 mm | |
Overall length L | 61 mm | |
Shank ⌀ Ds | 2.7 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 2,7 | |
EAN / GTIN | 4045197019721 | |
Manufacturer number | 114500 2,7 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 2,7mm |
|||||||||
Overall length L | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm | 65 mm | 61 mm | 61 mm |
Through-coolant | no | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | DIN 1835 A to h6 | Plain shank | Plain shank |
Point angle | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 135 degrees | 130 degrees | 118 degrees | 130 degrees |
Shank ⌀ Ds | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 3 mm | 2.7 mm | 2.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |