• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Sheet metal drill HSS double-sided, uncoated, ⌀ DC h8: 3mm

Article no.: 113421 3

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT

Availability

  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 135 degrees
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 6.5 mm
Flute length Lc 11 mm
Overall length L 46 mm
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 113421 3
EAN / GTIN 4045197963765
Manufacturer number 113421 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
dry
 

Description

Version:

Extremely break-resistant due to short helix and strong core taper. Self-centring point. Cylindrically ground on circumference(without chamfers) to prevent jamming.
Vaporised surface.
Point geometry shape C.
Dimensions similar to DIN 1897.

Application:

Especially for drilling sheet metal.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart