{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 9.5 mm | |
Flute length Lc | 17 mm | |
Overall length L | 62 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113421 5 | |
EAN / GTIN | 4045197964700 | |
Manufacturer number | 113421 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Sheet metal drill HSS double-sided, uncoated, ⌀ DC h8: 5mm |
|||||
Coating | uncoated | uncoated | uncoated | TiAlN | uncoated |
Colour ring | without | without | without | blue | without |
Nominal ⌀ DC | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Standard | DIN 1897 | DIN 1897 | DIN 338 | DIN 338 | DIN 1897 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 17 mm | 26 mm | 52 mm | 52 mm | 17 mm |
recommended maximum drilling depth L2 | 9.5 mm | 18.5 mm | 44.5 mm | 44.5 mm | 9.5 mm |