{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 10 mm | |
Flute length Lc | 19 mm | |
Overall length L | 66 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113421 6 | |
EAN / GTIN | 4045197964717 | |
Manufacturer number | 113421 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Sheet metal drill HSS double-sided 6 mm |
|||||
Overall length L | 66 | 66 | 93 | 93 | 66 |
Through-coolant | no | no | no | no | no |
Standard | DIN 1897 | DIN 1897 | DIN 338 | DIN 338 | DIN 1897 |
Tool material | HSS | HSS E | HSS E | HSS Co 8 | HSS |
Point angle | 135 | 135 | 135 | 135 | 135 |
Flute length Lc | 19 | 28 | 57 | 57 | 19 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |