• The item cannot be ordered due to missing prices.

Jobber drill set HSS-E No. 114500 in a case, TiAlN, Type: 1-10

Article no.: 115350 1-10

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 10 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 19
Incremental steps of drills 0.5 mm
with case yes
Colour ring blue
Type of product Jobber drill

Identification & Classification

Article number 115350 1-10
EAN / GTIN 4045197197603
Manufacturer number 115350 1-10
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
12
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Strengthened core taper.
With point geometry shape C.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart