{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Width across flats 2 | 15 mm | |
Standard | DIN 895 | |
Spanner length L | 155 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759710 14X15 | |
EAN / GTIN | 7630027401516 | |
Manufacturer number | AB1415A |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner, non-sparking, Width across flats: 14X15mm |
||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Standard | DIN 895 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 |
Spanner length L | 155 mm | 186 mm | 186 mm | 190 mm |
Width across flats 1 | 14 mm | 14 mm | 14 mm | 14 mm |
Width across flats 2 | 15 mm | 15 mm | 15 mm | 15 mm |
Width across flats | metric | metric | metric | metric |