{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 18 mm | |
Width across flats 2 | 19 mm | |
Standard | DIN 895 | |
Spanner length L | 185 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759710 18X19 | |
EAN / GTIN | 7630027401677 | |
Manufacturer number | AB1819A |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner, non-sparking 18X19 mm |
||||
Jaw position 1 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 |
Standard | DIN 895 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Width across flats 1 | 18 | 18 | 18 | 18 |
Width across flats 2 | 19 | 19 | 19 | 19 |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |